Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 4.0 726903
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 4.0 726903
Hss 60° centering drill bit
References
giss cutline:
726903
rubix:
726903
ean:
3660338008832
Technical specifications
Diameter
10
mm
Tip diameter
4
mm
Total length
55
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 4.0 726903
Hss 60° centering drill bit Standard: DIN 333A
Technical specifications
Attributes
Diameter
10
mm
Tip diameter
4
mm
Total length
55
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.20
excl. VAT
/
Each
£
7.44
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A200.5X3.15 DRILL 0.50 MM X 3.15 MM 5969819
TITEX K1215-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073599
ROEBUCK A225BS6 223705 HSS CENTRE DRILL BS 6
TITEX K1111TIN-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073533
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
DORMER A225BS5A DRILL 7/32 INCH X 1/2 INCH 5969171
BOSCH 2.608.584.843 2608584843 HSS POWER DRIVE PILOT DRILL
DORMER A210 HSS CTR DRILL 6.3 X 16.0MM
TITEX K1215-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073601
TITEX K1161-4 DRILLS SOLID CARBID TYPE N 5073595
GUHRING 00585 002.000 DRILLS OTHER 9005850020000
TITEX K1113-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073549
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 3.0 862489
GUHRING 00381 001.600 CENTRE DRILLS
GUHRING 00281 004.000 DRILLS OTHER 9002810040000