Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A210 HSS CTR DRILL 6.3 X 16.0MM
DORMER A210 HSS CTR DRILL 6.3 X 16.0MM
HSS centring drill bit Dormer
References
dormer:
A2106.3X16.0
rubix:
1062100
ean:
7320760031148
Technical specifications
Diameter
16
mm
Tip diameter
6.3
mm
Total length
71
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A210 HSS CTR DRILL 6.3 X 16.0MM
Technical specifications
Attributes
Diameter
16
mm
Tip diameter
6.3
mm
Total length
71
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.57
excl. VAT
/
Each
£
39.08
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00381 003.150 CENTRE DRILLS
TITEX K1111-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073519
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
ROEBUCK 22-165-304 CENTRE DRILL SHORT SERIES SIZE 4
DORMER A200.8X3.15 DRILL 0.80 MM X 3.15 MM 5969822
TITEX K1411M-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073649
DORMER A205 TIN CENTRE DRILL 2.5 X 6.3MM
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 4.0 862491
DORMER A2002.0X5.0 DRILL 2.00 MM X 5.00 MM 5969854
TITEX K1411L-2X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073639
DORMER A2016.0X18.0 DRILL 18.00 MM X 6.00 MM 5969240
DORMER A201 HSS DRILL 3.0 X 8.0MM
TITEX K1311-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073629
TITEX K1113-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073543
GUHRING 00292 004.760 BS5 CENTRE DR RH