Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 3.0 862489
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 3.0 862489
Hss centre drill bit - tin form a - 60° - normal series
References
giss cutline:
862489
rubix:
862489
ean:
3660338171680
Technical specifications
Diameter
10
mm
Tip diameter
3
mm
Total length
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 3.0 862489
Hss centre drill bit - tin form a - 60° - normal series
Technical specifications
Attributes
Diameter
10
mm
Tip diameter
3
mm
Total length
55
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Coating
TIN
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
TITEX K1411M-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073649
TITEX K1311-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073630
GUHRING 00585 003.150 CENTRE DRILLS
GUHRING 00582 003.150 DRILLS OTHER 9005820031500
BOSCH 2.608.584.843 2608584843 HSS POWER DRIVE PILOT DRILL
ROEBUCK A2005.0 223608B HSS CENTRE DRILL 5.00 X 2.00MM
TITEX K1411M-0.75X3.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073642
TITEX K1113-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073545
DORMER A201 HSS DRILL 0.75 X 3.5MM
TITEX K1111TIN-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073532
GUHRING 00281 002.000 DRILLS OTHER 9002810020000
TITEX K1215-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073600
TITEX K1113-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073555
ROEBUCK 22-165-303 CENTRE DRILL SHORT SERIES SIZE 3