Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00381 001.600 CENTRE DRILLS
GUHRING 00381 001.600 CENTRE DRILLS
HSS centring drill bit Gühring
References
gühring:
9003810016000
rubix:
285A5067
ean:
4031093114813
Technical specifications
Body material
HSS-Co
Product details
Technical specifications
Product details : GUHRING 00381 001.600 CENTRE DRILLS
Technical specifications
Attributes
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.95
excl. VAT
/
Each
£
16.74
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TITEX K1411L-4X10 CENTRE DRILL 5073641
DORMER A210.5X3.15 5969323
TITEX K1161-0.8 DRILLS SOLID CARBID TYPE N 5073588
DORMER A201 HSS DRILL 3.15 X 10.0MM
DORMER A2001.6X4.0 DRILL 1.60 MM X 4.00 MM 5969836
DORMER A2008.0X20.0 DRILL 8.00 MM X 20.00 MM 5969877
TITEX K1131-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073578
TITEX K1215-6.3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073607
GUHRING 00280 002.000 CENTRE DRILL HSS 2.000 X 6.000 MM
TITEX K1215-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073601
TITEX K1411S-1.5X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073652
TITEX K1112-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073536
ROEBUCK A225BS6 223705 HSS CENTRE DRILL BS 6
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 6 X 2.0 862486
GUHRING 00587 003.150 DRILLS OTHER 9005870031500