CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 4.0 862490
Hss centre drill bit - tin form a - 60° - normal series
See technical informationSee documentsReferences
GISS Cutline:862490
Rubix:862490
EAN:3660338171697

Documents
Product details : CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 4.0 862490
Hss centre drill bit - tin form a - 60° - normal series
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Tip diameter | 4 mm |
| Total length | 55 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- Usually arrives within 14 working days
