References
Draper:09966
Rubix:390A4199
Manufacturer :09966


Technical specifications
| Diameter | 5.5 mm |
|---|---|
| Total length | 160 mm |
| Cutting material | carbide |
Product details : DRAPER 09966 SDS PLUS CENTRIC TIP DRILL BIT 5.5 X 160MM
The Draper SDS+ Series drill bits are made from hardened alloy-steel and have a highly durable tungsten carbide tip. The superior centric tip provides faster starts and faster drilling. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Diameter | 5.5 mm |
|---|---|
| Total length | 160 mm |
| Cutting material | carbide |
| Bevel angle | 135 ° |
| Tip angle | 135 ° |
| Drilling diameter | 5.5 mm |
| Capacity length | 160 mm |
Show UNSPSC/ECL@SS
£ 2.00 excl. VAT
/ Each
£ 2.40 incl. VAT
- Delivery usually within ( 7 ) days