Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A20012.5X31.5 A200 12.50 X 31.50 DEG CENTRE DRILL 333A 5969845
DORMER A20012.5X31.5 A200 12.50 X 31.50 DEG CENTRE DRILL 333A 5969845
Metal drills A200
References
dormer:
A2001.25X3.15
rubix:
021496
ean:
7320760030714
Technical specifications
Diameter
3.15
mm
Tip diameter
1.25
mm
Total length
31.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A20012.5X31.5 A200 12.50 X 31.50 DEG CENTRE DRILL 333A 5969845
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
Diameter
3.15
mm
Tip diameter
1.25
mm
Total length
31.5
mm
Body material
hss
Shape
a
Bevel angle
60
°
Coating
blank
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.29
excl. VAT
/
Each
£
8.75
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1111-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073515
ROEBUCK A225BS2 223701 HSS CENTRE DRILL BS 2
GUHRING 00581 006.300 CENTRE DRILLS
TITEX K1313-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073637
TITEX K1311-6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073631
TITEX K1113-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073552
TITEX K1131-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073575
TITEX K1112-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073539
TITEX K1131-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073570
TITEX K1111-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073517
TITEX K1113-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073545
TITEX K1215-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073603
TITEX K1161-3.15 CENTRE DRILL 5073594
TITEX K1411L-2X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073639
TITEX K1111-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073525