GUHRING 00657 012.000 TWIST DRILL HSCO 12.000 MM DIN 338 TYPE TI TIN
Twist Drill
See technical informationReferences
Gühring:657 12.000
Rubix:4510181
Manufacturer :9006570120000
EAN:4031093212007




Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Shank type | cylindrical |
Product details : GUHRING 00657 012.000 TWIST DRILL HSCO 12.000 MM DIN 338 TYPE TI TIN
Twist Drill, 12 mm, h8 Tolerance
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tin |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Direction of cutting | right |
| Machining material | alloyed/unalloyed steel;cast steel;grey cast iron;malleable iron;spheroidal iron;sintered powder metal;german silver;graphite |
| Cutting material | cobalt variants |
| Tip angle | 130 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 88.75 excl. VAT
/ Each
£ 106.50 incl. VAT
- Usually arrives within 14 working days