GUHRING 00317 000.800 HSS/HSCO COATED DRILLS 9003170008000
HSS-CO drills Series 317
See technical informationReferences
Gühring:317 0.800
Rubix:344A8557
Manufacturer :9003170008000
EAN:4031093098755


Technical specifications
| Drilling diameter | 0.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 25 mm |
Product details : GUHRING 00317 000.800 HSS/HSCO COATED DRILLS 9003170008000
HSCO SPIRAL DRILL LONG ,800 DIN 340RN CYL
Technical specifications
Attributes
| Drilling diameter | 0.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 25 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 0.8 mm |
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
- Usually arrives within 14 working days