References
Gühring:317 3.900
Rubix:285A5694
Manufacturer :9003170039000
EAN:4031093099424


Technical specifications
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 78 mm |
Product details : GUHRING 00317 003.900 TWIST DRILLS
HSCO SPIRAL DRILL LONG 3,900 DIN 340RN CYL
Technical specifications
Attributes
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 78 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 3.9 mm |
Show UNSPSC/ECL@SS
£ 14.99 excl. VAT
/ Each
£ 17.99 incl. VAT
- Usually arrives within 14 working days