GUHRING 00317 005.600 HSS/HSCO COATED DRILLS 9003170056000
HSS-CO drills Series 317
See technical informationReferences
Gühring:317 5.600
Rubix:344A8734
Manufacturer :9003170056000
EAN:4031093099721


Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
Product details : GUHRING 00317 005.600 HSS/HSCO COATED DRILLS 9003170056000
HSCO spiral drill long 5,600 DIN 340RN cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 5.6 mm |
Show UNSPSC/ECL@SS
£ 20.79 excl. VAT
/ Each
£ 24.95 incl. VAT
- Usually arrives within 14 working days