References
Sandvik Coromant:860.1-1370-057A1-SM 1210
Rubix:318A4382
Manufacturer :7782516
EAN:7323224681774


Technical specifications
| Drilling diameter | 13.7 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 77 mm |
Product details : SANDVIK 860.1-1370-057A1-SM1210 SC DRILLS CORODRILL 7782516
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 13.7 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 77 mm |
| Shank type | cylindrical |
| Coating | altin |
| Tolerance | h9 (drill diameter) / h6 (shank diameter) |
| Ratio of diameter to length of drill hole | 4 |
| Angle of helix | 29.5 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 558.00 excl. VAT
/ Each
£ 669.60 incl. VAT
- Usually arrives within 14 working days