TITEX DC150-12-09.500A1-WJ30TA SOLID CARBIDE DRILL 6618822
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-12-09.500A1-WJ30TA
Rubix:259A4187
Manufacturer :6618822
EAN:4031132372150

Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 123 mm |
Product details : TITEX DC150-12-09.500A1-WJ30TA SOLID CARBIDE DRILL 6618822
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.374in
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 123 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Ratio of diameter to length of drill hole | 12xd |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Usually arrives within 14 working days