References
Gühring:317 8.000
Rubix:285A6605
Manufacturer :9003170080000
EAN:4031093100083


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
Product details : GUHRING 00317 008.000 TWIST DRILLS
HSCO spiral drill long 8,000 DIN 340RN cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
- Usually arrives within 14 working days