Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK LBD/075 HSS BLACKSMITHS DRILL 3/4 INCH
ROEBUCK LBD/075 HSS BLACKSMITHS DRILL 3/4 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LBD/075
rubix:
226228
Product details
Technical specifications
Product details : ROEBUCK LBD/075 HSS BLACKSMITHS DRILL 3/4 INCH
Fractional
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.31
excl. VAT
/
Each
£
48.37
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER A12510.0X400 SERIES DRILL 10.00 MM X 400 MM 5968071
TITEX A1522-9.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5061958
CUTLINE DRILL - HSS CO5% JOBBER MM 3.9 845875
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 1.9MM
GUHRING 00205 000.310 UNIVERSAL HSS DRILLS 9002050003100
DEWALT DT9531-QZ SDS-PLUS MASONRY DRILL BIT 8 X 260MM
SGS SER 108M DRILL DIN 6539 68748 10MM
DOR HSS-TIN STUB DRILL 9.2
TITEX A1511-7.3 JOBBER DRILLS HSS/HSS-E 5061702
DORMER A1103.3 SERIES DRILL 3.30 MM 5967693
TITEX DA110-08-03.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506451
TITEX A1922S-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062697
GUHRING 00205 001.360 UNIVERSAL HSS DRILLS 9002050013600
DORMER A9203.5 STUB DRILL 3.50 MM 5972301
CUTLINE DRILL - HSS JOBBER MM 9.5 845829