GUHRING 00504 006.350 GT80/100 DRILLS 9005040063500
HSS drill bit GT100 Series 504
See technical informationReferences
Gühring:504 6.350
Rubix:341A8792
Manufacturer :9005040063500
EAN:4031093151177


Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 350 mm |
| Length of cut | 235 mm |
Product details : GUHRING 00504 006.350 GT80/100 DRILLS 9005040063500
HSS spiral drill series 3 6,350 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 350 mm |
| Length of cut | 235 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 45.93 excl. VAT
/ Each
£ 55.12 incl. VAT
- Usually arrives within 14 working days