DOR R453 1/2 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL


Metal drills R453

References
dormer:R4531/2
rubix:2019576
ean:7320760623596
MPX Drill 1/2 inch DIN 6537L
brand logo
Technical specifications
Drilling diameter12.7 mm
Total length124 mm
Length of cut76 mm
See all Specifications

Product details : DOR R453 1/2 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL


VHM short Spiral Drill with DIN 6535 HA shaft and cooling channels DIN 6537 L MP-X 140° TiAlN coated 5xD for steel <1620 N/mm ². Stainless Steel <850 N/mm ². Cast iron. Titanium. Copper and aluminium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Drilling diameter12.7 mm
Total length124 mm
Length of cut76 mm
Din standardDIN 6537 L
Ratio of diameter to length of drill hole5xD
SharpeningStandard
TailCylindrical
Tip angle140 °
Machining materialSteels, stainless steels, cast iron, copper, aluminium
Internal coolingYes
Show UNSPSC/ECL@SS
£ 151.80 excl. VAT
/ Each
£ 182.16 incl. VAT
  • Usually arrives within 14 working days