Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS drill bit with brazed carbide tool tip and case for this drill bit
HSS drill bit with brazed carbide tool tip and case for this drill bit
Filter Options
CATEGORIES
HSS drill bit with brazed carbide tool tip and case for this drill bit (5)
Brand
Armeg
(4)
Unbranded
(1)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
armeg:
DGTD06.0
rubix:
2003869
ean:
5022081029362
ARMEG DGTD06.0 DIAMOND GRIT TILE DRILL 6MM
Drilling diameter
:
6 mm
Total length
:
55 mm
Length of cut
:
10 mm
£
23.41
excl. VAT
/
Each
Usually arrives within 14 working days
Add
armeg:
DGTD070
rubix:
2003870
ARMEG DGTD070 DIAMOND GRIT TILE DRILL 7MM
Drilling diameter
:
7 mm
Total length
:
55 mm
Length of cut
:
10 mm
£
24.80
excl. VAT
/
Each
Usually arrives within 14 working days
Add
armeg:
DGTD05.0
rubix:
2003868
ARMEG DGTD05.0 DIAMOND GRIT TILE DRILL 5MM
Drilling diameter
:
5 mm
Total length
:
55 mm
Length of cut
:
10 mm
£
22.03
excl. VAT
/
Each
Usually arrives within 14 working days
Add
armeg:
A10.0X225QS
rubix:
2003858
ARMEG A10.0X225QS CORE DRILL PILOT 225MM LONG
Drilling diameter
:
10 mm
Total length
:
225 mm
Machining material
:
general concrete-soft bricks-lightweight blocks-natural stone-limestone
£
12.37
excl. VAT
/
Each
Usually arrives within 14 working days
Add
unbranded:
PST05.0
rubix:
1369422
ROEBUCK PST05.0 SOFT TILE DRILL SET 5MM
£
4.65
excl. VAT
/
Each
Usually arrives within 14 working days
Add