• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS drill bit with brazed carbide tool tip and case for this drill bit
ROEBUCK PST05.0 SOFT TILE DRILL SET 5MM

ROEBUCK PST05.0 SOFT TILE DRILL SET 5MM


HSS drill bit with brazed carbide tool tip and case for this drill bit Unbranded

References
unbranded:PST05.0
rubix:1369422
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK PST05.0 SOFT TILE DRILL SET 5MM


Technical specifications


Attributes
No attributes to display for this product
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ARMEG A10.0X225QS CORE DRILL PILOT 225MM LONGARMEG DGTD070 DIAMOND GRIT TILE DRILL 7MMARMEG DGTD05.0 DIAMOND GRIT TILE DRILL 5MMARMEG DGTD06.0 DIAMOND GRIT TILE DRILL 6MMGUHRING 00245 004.300 TWIST DRILLSTITEX A1211TIN-8.5 JOBBER DRILLS HSS/HSS-E 5058976TITEX A1522-6.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061920ROEBUCK 863892 HSS MORSE TAPER SHANK DRILL 12 MMDORMER A0222.7 STUB DRILL 2.70 MM 5967068TITEX A1249XPL-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5236511TITEX A1544-8.8 JOBBER DRILLS HSS/HSS-E 5062138GUHRING 00619 003.500 DRILLS OTHER 9006190035000TITEX A1247-3/32IN JOBBER DRILLS HSS/HSS-E 5060578TITEX A3143-0.53 MICRO PREC DRILL 5062887GUHRING 05523 007.700 TWIST DRILL HSCO 7.700MM TYPE GU 500 DZ BRIGHT

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories