ARMEG DGTD05.0 DIAMOND GRIT TILE DRILL 5MM


Diamond Grit Tile Drill

References
armeg:DGTD05.0
rubix:2003868
brand logo
brand logo
Technical specifications
Drilling diameter5 mm
Total length55 mm
Length of cut10 mm
See all Specifications

Product details : ARMEG DGTD05.0 DIAMOND GRIT TILE DRILL 5MM


Strengths

Stubby Body Design Stubby body design provides a direct fitting into power tools with no requirement for drive Adapters for user convenience
Fully Hardened Carbon Steel Fully hardened carbon steel body ensures a robust, durable and long lasting tool
Core Ejection Slot Core ejection slot provides easy and hassle free extraction of tile slugs
Tri-Flat Shank provides a positive location in the power tool chuck
High Quality Industrial Diamond High quality diamond grit is bonded to the cutting edge providing an abrasive cutting action for rapid and smooth drilling
Raised Diamond Drill Lip Raised diamond drill lip assists ‘starting off’ helping minimise skating and tile damage

Technical specifications


Attributes
Drilling diameter5 mm
Total length55 mm
Length of cut10 mm
Body materialSteel
Tip angle45 °
Machining materialPlaster-Backed Wall Tiles-Ceramic-Natural Slate-Travertine-Marble-Granite-Quarry Tiles-Porcelain
Show UNSPSC/ECL@SS
£ 22.03 excl. VAT
/ Each
£ 26.44 incl. VAT
  • Usually arrives within 14 working days