References
Gühring:1146 11.000
Rubix:336A3094
Manufacturer :9011460110000
EAN:4031093283083

Product details : GUHRING 01146 011.000 DRILLS OTHER 9011460110000
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 38.72 excl. VAT
/ Each
£ 46.46 incl. VAT
- Usually arrives within 14 working days
