GUHRING 00502 002.500 TWIST DRILL HSS 2.500 MM DIN 1869 TYPE GT 100
HSS drill GT100 Series 502
See technical informationReferences
Gühring:502 2.500
Rubix:275A3022
Manufacturer :9005020025000
EAN:4031093148467


Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 140 mm |
| Length of cut | 95 mm |
Product details : GUHRING 00502 002.500 TWIST DRILL HSS 2.500 MM DIN 1869 TYPE GT 100
HSS spiral drill series 1 2,500 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 140 mm |
| Length of cut | 95 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 15.36 excl. VAT
/ Each
£ 18.43 incl. VAT
- Usually arrives within 14 working days