GUHRING 00502 003.200 GT80/100 DRILLS 9005020032000
HSS drill GT100 Series 502
See technical informationReferences
Gühring:502 3.200
Rubix:341A8105
Manufacturer :9005020032000
EAN:4031093148627


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 155 mm |
| Length of cut | 105 mm |
Product details : GUHRING 00502 003.200 GT80/100 DRILLS 9005020032000
HSS spiral drill Series 1 3,200 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 155 mm |
| Length of cut | 105 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Usually arrives within 14 working days