References
Sandvik Coromant:860.1-1230-039A1-GM X1BM
Rubix:318A9918
Manufacturer :7781512
EAN:7323224675087


Technical specifications
| Drilling diameter | 12.3 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1230-039A1-GMX1BM SC DRILLS CORODRILL 7781512
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 12.3 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.3146 |
| Sharpening | symmetrical point (140°) |
| Tail | cylindrical shank din6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials, as well as hrsa (heat-resistant superalloys) and non-ferrous metals. |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 409.00 excl. VAT
/ Each
£ 490.80 incl. VAT
- Usually arrives within 14 working days