GUHRING 00549 008.600 GT80/100 DRILLS 9005490086000
HSS drill GT100 Series 549
See technical informationReferences
Gühring:549 8.600
Rubix:342A6292
Manufacturer :9005490086000
EAN:4031093165495


Technical specifications
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : GUHRING 00549 008.600 GT80/100 DRILLS 9005490086000
HSS spiral drill short 8,600 DIN 338RN GT10
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 8.6 mm |
Show UNSPSC/ECL@SS
£ 23.58 excl. VAT
/ Each
£ 28.30 incl. VAT
- Usually arrives within 14 working days