GUHRING 00501 001.400 GT80/100 DRILLS 9005010014000
HSS drill GT50 Series 501
See technical informationReferences
Gühring:501 1.400
Rubix:345A6996
Manufacturer :9005010014000
EAN:4031093145916


Technical specifications
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 45 mm |
Product details : GUHRING 00501 001.400 GT80/100 DRILLS 9005010014000
HSS long spiral drill 1,400 DIN 340RW GT50
Technical specifications
Attributes
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 45 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.4 mm |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Usually arrives within 14 working days