References
Walter Titex:A1249XPL-2.5
Rubix:259A3985
Manufacturer :5236528
EAN:4031132265452

Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 26 mm |
Product details : TITEX A1249XPL-2.5 DEEP HOLE DRILL 5236528
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 11.66 excl. VAT
/ Each
£ 13.99 incl. VAT
- Usually arrives within 14 working days