GUHRING 00501 007.000 GT80/100 DRILLS 9005010070000
HSS drill GT50 Series 501
See technical informationReferences
Gühring:501 7.000
Rubix:341A7720
Manufacturer :9005010070000
EAN:4031093147491


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 102 mm |
Product details : GUHRING 00501 007.000 GT80/100 DRILLS 9005010070000
HSS spiral drill long 7,000 DIN 340RW GT50
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 102 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- Usually arrives within 14 working days