Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-11.500U0-WZ90AJ JOBBER DRILL 7506526
TITEX DA110-08-11.500U0-WZ90AJ JOBBER DRILL 7506526
HSS twist drills
References
walter titex:
DA110-08-11.500U0-WZ90AJ
rubix:
206A9972
manufacturer :
7506526
ean:
4031132425627
Technical specifications
Drilling diameter
3.9
mm
Total length
75
mm
Product details
Technical specifications
Product details : TITEX DA110-08-11.500U0-WZ90AJ JOBBER DRILL 7506526
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.4528in
Technical specifications
Attributes
Drilling diameter
3.9
mm
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.24
excl. VAT
/
Each
£
13.49
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1007.3 JOBBER DRILL 7.30 MM 5966821
DORMER A1003.75 JOBBER DRILL 3.75 MM 5967033
GUHRING 00207 011.600 HSS/HSCO COATED DRILLS 9002070116000
DORMER A147 3.9MM HSS E JOBBER DRILL DIN 338
TITEX A1211-0.9 JOBBER DRILLS HSS/HSS-E 5058452
TITEX A1247-NO35 JOBBER DRILLS HSS/HSS-E 5060477
DOR HSS DRILL .7 A120.7
TITEX A1211-6.15 JOBBER DRILLS HSS/HSS-E 5058799
TITEX A1244-9 JOBBER DRILLS HSS/HSS-E 5060437
ARMEG YM0450L 4.5MM HSS STEEL DRILL (10 PACK) (L)80 MM X (DIA)4.5 MM P
GUHRING 00659 001.200 TWIST DRILL HSCO 1.200MM 1897 TYPE GV 120 TIN
CUTLINE 883075 JOBBER DRILL HSS ZIRCO COATED1/2
DORMER A1174.7 STUB DRILL 4.70 MM 5968185
GUHRING 01228 011.000 GT80/100 COATED DRILLS 9012280110000
DORMER A147 2.2MM HSS E JOBBER DRILL DIN 338