GUHRING 00552 003.400 GT80/100 DRILLS 9005520034000
HSS drill GT80 Series 552
See technical informationReferences
Gühring:552 3.400
Rubix:342A8095
Manufacturer :9005520034000
EAN:4031093170468


Technical specifications
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
Product details : GUHRING 00552 003.400 GT80/100 DRILLS 9005520034000
HSS spiral drill 3,400 DIN 1897RN GT80 Z
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 5.39 excl. VAT
/ Each
£ 6.47 incl. VAT
- Usually arrives within 14 working days