GUHRING 00552 001.900 GT80/100 DRILLS 9005520019000
HSS drill GT80 Series 552
See technical informationReferences
Gühring:552 1.900
Rubix:342A7947
Manufacturer :9005520019000
EAN:4031093169936


Technical specifications
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 11 mm |
Product details : GUHRING 00552 001.900 GT80/100 DRILLS 9005520019000
HSS SPIRAL DRILL 1,900 DIN 1897RN GT80 Z
Technical specifications
Attributes
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 11 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- Usually arrives within 14 working days