References
Walter Titex:A1148-NO50
Rubix:80146926
Manufacturer :5057095
EAN:4031132070926

Technical specifications
| Drilling diameter | 1.778 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 11 mm |
Product details : TITEX A1148-NO50 DEEP HOLE DRILL 5057095
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 1.778 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 11 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1.778 mm |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Usually arrives within 14 working days