References
Gühring:552 4.500
Rubix:285A6996
Manufacturer :9005520045000
EAN:4031093170802


Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
Product details : GUHRING 00552 004.500 TWIST DRILLS
HSS twist drill 4,500 DIN 1897RN GT80 Z
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Usually arrives within 14 working days