References
Walter Titex:A1163-2.6
Rubix:1439271
Manufacturer :5057555
EAN:4031132020525

Technical specifications
| Drilling diameter | 2.6 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
Product details : TITEX A1163-2.6 DRILL 5057555
Type N
A1163-2.6 solid carbide twist drill bit
Technical specifications
Attributes
| Drilling diameter | 2.6 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Sharpening | 118° |
| Tail | cylindrical |
| Machining material | non-ferrous metals / abrasive plastics |
Show UNSPSC/ECL@SS
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
- Usually arrives within 14 working days