References
Gühring:206 1.700
Rubix:342A5831
Manufacturer :9002060017000
EAN:4031093019545


Technical specifications
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 20 mm |
Product details : GUHRING 00206 001.700 HSS/HSCO COATED DRILLS 9002060017000
HSS TWIST DRILL SHORT 1,700 DIN 338 RH CYL
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
- Usually arrives within 14 working days