References
Gühring:206 9.800
Rubix:342A6609
Manufacturer :9002060098000
EAN:4031093021883


Technical specifications
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : GUHRING 00206 009.800 HSS/HSCO COATED DRILLS 9002060098000
HSS spiral drill short 9,800 DIN 338RH ZYL
Technical specifications
Attributes
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.8 mm |
Show UNSPSC/ECL@SS
£ 28.05 excl. VAT
/ Each
£ 33.66 incl. VAT
- Usually arrives within 14 working days