References
Gühring:206 0.400
Rubix:342A5496
Manufacturer :9002060004000
EAN:4031093018548


Technical specifications
| Drilling diameter | 0.4 mm |
|---|---|
| Total length | 20 mm |
| Length of cut | 5 mm |
Product details : GUHRING 00206 000.400 HSS/HSCO COATED DRILLS 9002060004000
HSS spiral drill, short ,400 DIN 338RH cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 0.4 mm |
|---|---|
| Total length | 20 mm |
| Length of cut | 5 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.4 mm |
Show UNSPSC/ECL@SS
£ 9.13 excl. VAT
/ Each
£ 10.96 incl. VAT
- Usually arrives within 14 working days