References
Gühring:207 7.400
Rubix:342A7667
Manufacturer :9002070074000
EAN:4031093025065


Technical specifications
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : GUHRING 00207 007.400 HSS/HSCO COATED DRILLS 9002070074000
HSS TWIST DRILL SHORT 7,400 DIN 338RW CYL
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 7.4 mm |
Show UNSPSC/ECL@SS
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
- Usually arrives within 14 working days