GUHRING 00502 004.800 GT80/100 DRILLS 9005020048000
HSS drill GT100 Series 502
See technical informationReferences
Gühring:502 4.800
Rubix:341A8188
Manufacturer :9005020048000
EAN:4031093148887


Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 135 mm |
Product details : GUHRING 00502 004.800 GT80/100 DRILLS 9005020048000
HSS spiral drill series 1 4,800 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 135 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 26.63 excl. VAT
/ Each
£ 31.96 incl. VAT
- Usually arrives within 14 working days