References
Gühring:207 10.000
Rubix:285A6006
Manufacturer :9002070100000
EAN:4031093025508


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : GUHRING 00207 010.000 TWIST DRILLS
HSS spiral drill short 10,000 DIN 338RW cyl
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 21.13 excl. VAT
/ Each
£ 25.36 incl. VAT
- Usually arrives within 14 working days