References
Dormer:A100N24
Rubix:023158
EAN:7320760028865




Technical specifications
| Drilling diameter | 3.86 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Product details : DORMER A100N24 JOBBER DRILL N24 5966977
Applications
Technical specifications
Attributes
| Drilling diameter | 3.86 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.86 mm |
Show UNSPSC/ECL@SS
£ 2.79 excl. VAT
/ Each
£ 3.35 incl. VAT
- Usually arrives within 14 working days