References
Gühring:207 16.500
Rubix:285A6010
Manufacturer :9002070165000
EAN:4031093026055


Technical specifications
| Drilling diameter | 16.5 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 125 mm |
Product details : GUHRING 00207 016.500 TWIST DRILLS
HSS spiral drill short 16,500 DIN 338RW cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 125 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 16.5 mm |
Show UNSPSC/ECL@SS
£ 165.35 excl. VAT
/ Each
£ 198.42 incl. VAT
- Usually arrives within 14 working days