References
Gühring:207 11.6
Rubix:342A7871
Manufacturer :9002070116000
EAN:4031093025751


Technical specifications
| Drilling diameter | 11.6 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : GUHRING 00207 011.600 HSS/HSCO COATED DRILLS 9002070116000
HSS TWIST DRILL SHORT 11,600 DIN 338RW CYL
Technical specifications
Attributes
| Drilling diameter | 11.6 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 11.6 mm |
Show UNSPSC/ECL@SS
£ 54.50 excl. VAT
/ Each
£ 65.40 incl. VAT
- Usually arrives within 14 working days