Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ05.0X085 MASONRY DRILL 5 X 85MM
ROEBUCK PZ05.0X085 MASONRY DRILL 5 X 85MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ05.0X085
rubix:
2003639
Technical specifications
Drilling diameter
5
mm
Total length
85
mm
Product details
Technical specifications
Product details : ROEBUCK PZ05.0X085 MASONRY DRILL 5 X 85MM
Standard length
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.00
excl. VAT
/
Each
£
1.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00501 003.100 GT80/100 DRILLS 9005010031000
GUHRING 00217 025.000 TWIST DRILLS
DORMER A1208.7 5968554
DORMER A00217/32 JOBBER DRILL 17/32 INCH 5967398
WALTER TITEX A1211-0.5 HSS JOBBER DRILL 5058412
TITEX A1247-13/32IN JOBBER DRILLS HSS/HSS-E 5060539
GUHRING 09651 005.700 TWIST DRILL HSS 5.700 MM DIN 338 TYPE N TIN
DORMER A12015.0 STUB DRILL 15.00 MM 5967957
DEWALT DT9578-QZ SDS-PLUS MASONRY DRILL BIT 16 X 160MM
DORMER A110 HSS LONG SERIES DRILL 4.7MM
GUHRING 02047 002.900 GT80/P2000 HSCO DRILLS 9020470029000
GUHRING 00605 007.100 HSS/HSCO COATED DRILLS 9006050071000
DORMER A97610.5 DRILL 10.50 MM 5972599
GUHRING 00617 004.800 HSS/HSCO COATED DRILLS 9006170048000
GUHRING 00660 000.980 HSS/HSCO COATED DRILLS 9006600009800