References
Gühring:235 12.100
Rubix:285A6259
Manufacturer :9002350121000
EAN:4031093070706


Technical specifications
| Drilling diameter | 12.1 mm |
|---|---|
| Total length | 295 mm |
| Length of cut | 205 mm |
Product details : GUHRING 00235 012.100 TWIST DRILLS
HSS spiral drill Series 1 12,100 DIN 1869RN Z
Technical specifications
Attributes
| Drilling diameter | 12.1 mm |
|---|---|
| Total length | 295 mm |
| Length of cut | 205 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 12.1 mm |
Show UNSPSC/ECL@SS
£ 141.16 excl. VAT
/ Each
£ 169.39 incl. VAT
- Usually arrives within 14 working days