References
Gühring:235 1.700
Rubix:285A6233
Manufacturer :9002350017000
EAN:4031093069533


Technical specifications
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 80 mm |
Product details : GUHRING 00235 001.700 TWIST DRILLS
HSS TWIST DRILL SERIES 1 1,700 DIN 1869RN ZY
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 80 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 21.34 excl. VAT
/ Each
£ 25.61 incl. VAT
- Usually arrives within 14 working days