References
Gühring:266 21.000
Rubix:285A6450
Manufacturer :9002660210000
EAN:4031093081764


Technical specifications
| Drilling diameter | 21 mm |
|---|---|
| Total length | 385 mm |
| Length of cut | 260 mm |
Product details : GUHRING 00266 021.000 TWIST DRILLS
Drills for gun drilling, HSS, Morse taper shank, series 266
Technical specifications
Attributes
| Drilling diameter | 21 mm |
|---|---|
| Total length | 385 mm |
| Length of cut | 260 mm |
| Shank type | tapered |
| Internal cooling | no |
| Body material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 204.51 excl. VAT
/ Each
£ 245.41 incl. VAT
- Usually arrives within 14 working days