References
Gühring:2456 7.6
Rubix:339A1801
Manufacturer :9024560076000
EAN:4031093345477

Product details : GUHRING 02456 007.600 HSS/HSCO COATED DRILLS 9024560076000
Technical specifications
Attributes
| Drilling diameter | 7.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.6 mm |
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ Each
£ 34.44 incl. VAT
- Usually arrives within 14 working days
