References
Mitsubishi Materials:MS0610-SLA
Rubix:276A6680




Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 30.5 mm |
Product details : MITSUBCARB MS0610-SLA SOLID CARBIDE DRILLS MS LINE 90012426
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 30.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 91.93 excl. VAT
/ Each
£ 110.32 incl. VAT
- Usually arrives within 14 working days