DORMER A7771.0 JOBBER DRILL 1.00 MM 5970956
HSS-E Bronze Heavy Duty Jobber Drill
See technical informationSee documentsReferences
Dormer:A7771.0
Rubix:228303
EAN:7320760375884


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Documents
Product details : DORMER A7771.0 JOBBER DRILL 1.00 MM 5970956
Jobber length drill with straight shank, diameter 1mm with an overall length of 34mm and flute length of 12mm according to DIN 338 standard with 135° 4-facet point, cobalt based HSS-E with bronze finish for 4xD drilling without pecking in steel and super-alloy
1.00mm HSS-E Heavy Duty Jobber Drill
Strengths
High performance general purpose drill to suit most applications
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | bronze |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;cast steel;stainless steel;cast iron;non ferrous metal;high temperature alloys |
| Cutting material | hss-e |
| Tip angle | 135 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Usually arrives within 14 working days